£288.50
Ex VAT
£346.20
Inc VAT
Product Details
Product Specification
Impact resistant case. Two removable tool boards with elasticated tool retaining loops, one with document pocket, divided storage compartment. Double locking with two keys.
Spare Kennedy Accessories available here:
• 'D' Shape Case Handle 567-7604
• Locks With Keys 567-7605
• Upper Tool Board 567-7656
• Lower Tool Board 567-7658
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black Red |
EAN | 5036140143425 |
ECLASS Code | 21100101 |
Lock Type | Clasp |
MFR Part No. | 593-2550 |
Number of Compartments | 3 |
Product Material | Plastic |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 2.85kg |