£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Constructed from a sturdy plastic, this tool case is ideally suited for larger power tools such as drills, sanders, planes and impact screwdrivers that won't fit in your main toolbox. With latches to lock the case closed, a stowaway handle and a short hinge lip, the product is designed to be carried on site. Supplied in an attractive black and red colourway.
Features and Benefits
• Manufactured from a crack resistant plastic for durability and overall product longevity
• Waterproof nature allows your tools to remain dry in harsh weather
• Sleek black and red design will suit any environment
• Ergonomic, stowaway handle allows for an easy transportation and folds down neatly when not in use
Typical Applications
• Ideal for taking bulkier items on site such as power tools, hammers, drills, angle grinders, sanders and planes
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black |
EAN | 5036140035737 |
ECLASS Code | 21100101 |
Height | 160mm |
Lock Type | Latches |
Product Material | Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 1.1kg |
Width | 260mm |