SKU:
KEN5945200K
MPN:
5945200K
£377.00
Ex VAT
£452.40
Inc VAT
Product Details
Product Specification
Product Documents
3 Drawer
Manufactured from heavy gauge steel, electro-coated enamel finish for superior appearance and protection. Steel panels in the drawers for extra rigidity, ball bearing drawer runners. Supplied with drawer liners and top mat.
Top compartment size: 660 x 150 x 90mm.
Drawer sizes (W x D x H):
1@ 590 x 285 x 50mm.
2@ 590 x 285 x 100mm.
Features and benefits
3 Drawers - Fully Locking
• Manufactured in heavy gauge steel
• Double wall construction side panels
• Welded joints for added rigidity
• Coated in a hard wearing epoxy powder
• Fully opening drawers for extra accessibility
• Quick release smooth running ball bearing drawer slides
• Double sliders on base drawer
• Supplied with top mat and drawer liners
Dimensions (WxDxH): 690 x 385 x 385mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | 15kg |
EAN | 5036140004498 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 45kg |
MFR Part No. | TB2090BBS-A |
Mobility | Heavy Duty Chest Handle |
Number of Drawers | 3 |
Overall Height | 385mm |
Overall Length | 690mm |
Overall Width | 315mm |
Product Range | Classic Red |
Product Type | Tool Chest |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 44kg |