SKU:
KEN5940120K
MPN:
5940120K
£97.49
Ex VAT
£116.99
Inc VAT
Product Details
Product Specification
Manufactured from heavy gauge steel with an all welded construction, this robust three drawer tool chest is the ideal way to store and organise your tools. Kitted out with quick release locking clasps, a padlock eye (padlock sold separately) and a full width piano hinge it provides rigidity and strength, ensuring smooth operation and additional security. Fitted with three drawers with rigid aluminium edged handles and a top carry handle. When in transit, the lid automatically locks all of the closed drawers when lowered to prevent opening. Finished in a red, corrosion resistant epoxy powder paint.
Features and Benefits
• Epoxy powder coat finish for bolstered resistance to solvents, chemicals and rust
• Full width piano hinge for easy open and closing action
• Quick release lid clasps and a padlock eye (padlock sold separately) to protect your tools
• Manufactured from heavy gauge steel for durability and strength
• Ergonomic carry handle on top to allow you to easily transport the chest to your desired location
• Three draws with ample space to store and organise your tools
Typical Applications
• Ideal for professional use on building sites and other punishing areas, as well as more general purpose uses by DIY enthusiasts and hobbyists
Notes
• Padlock and tools sold separately
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
EAN | 5036140044449 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 30kg |
Mobility | Heavy Duty Chest Handle |
Number of Drawers | 3 |
Overall Height | 520mm |
Overall Length | 218mm |
Overall Width | 300mm |
Product Range | Professional |
Product Type | Portable Tool Chest |
Security | Padlock Hasp (Padlock Not Included) |
UNSPSC Code | 24112401 |
Weight | 10.4kg |