£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
Cobra 11 is a heavy-duty hardened steel security chain with protective cover for securing valuable equipment such as generators to permanent fixtures. Complete with a heavyweight 'E' lock it's virtually indestructible
Length: 1500mm
Weight: 3.9Kg
• Made from hardened steel
• High density nylon chain cover
• Toggled nylon carry bag
• Link size: 65 x 11 x 11mm
• 1.5mtr of 11mm thick chain
• UK Design
Attribute | Value |
---|---|
Brand | Van Vault |
Colour | Black/Yellow |
EAN | 0806652500680 |
MFR Part No. | S10125 |
Product Material | Hardened Steel |
UNSPSC Code | 24112401 |
Weight Each | 3.9kg |