£202.39
Ex VAT
£242.87
Inc VAT
Product Details
Product Specification
S10346
Size mm (external): 910 (L) x 485 (D) x 187 (H)
Size mm (internal): 885 (L) x 336 (D) x 130(H)
Weight: 29.5Kg
S10347
Size mm (external): 910 (L) x 485 (D) x 284 (H)
Size mm (internal): 885 (L) x 390 (D) x 227 (H)
Weight: 36.5Kg
• 1.5mm sheet steel construction
• 1 x 70mm disk lock - highly effective anti-pick and anti-drill stainless steel disk lock
• Supplied with three keys per lock
• Multiple fitting points - pre-drilled mounting points for ease of attachment to other Van Vault products
• Steel grip handle
• Smooth drawer action
• Foam in-lay in drawer
• Compatible with Van Vault 2, Van Vault 3, Stacker XL
Attribute | Value |
---|---|
Brand | Van Vault |
Colour | Black/Yellow |
EAN | 5056122000461 |
MFR Part No. | S10346 |
Product Material | Sheet Steel |
Product Type | Tool Vault |
Security | Supplied with 3 Robust Keys |
UNSPSC Code | 24112401 |
Weight Each | 29.5kg |