noscriptStanley Tool Box, Plastic/Steel, (L) 545mm x (W) 335mm x (H) 280mm 1-95-830 | Cromwell Tools

Stanley

Tool Box, Plastic/Steel, (L) 545mm x (W) 335mm x (H) 280mm

SKU:

STN5938442B

MPN:

1-95-830

£54.99

Ex VAT

£65.99

Inc VAT

OUT OF STOCK

    Product Details

    A handy metal tool box with plastic lid and removable tray, extra wide soft grip handle on top for easy lifting. Also possesses a 100mm deep drawer for and a removable tray insert. Finished with large heavy-duty latches and ball bearing slides, for heavy loads. In an aesthetically pleasing black and silver contrast design.


    Features and Benefits
    • Boasts a 4" drawer for organising small parts or storage for power tools
    • Ergonomic extra wide soft grip handle on top for easy lifting
    • Large heavy duty latches to keep your contents secure
    • Has a removable tray to allow you to customise your storage needs
    • Manufactured from galvanised steel and plastic for resistance to general wear and tear


    Typical Applications
    • Ideal for use on construction sites or general DIY tool storage


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    Colour

    Black Galvanised

    EAN

    3253561958304

    ECLASS Code

    21100101

    Height

    280mm

    Length

    545mm

    Lock Type

    Latches

    MFR Part No.

    1-95-830

    Number of Compartments

    1

    Product Material

    Plastic Steel

    Type

    Tool Box

    UNSPSC Code

    24112401

    Weight

    4.8kg

    Width

    335mm