£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
Product Documents
This open toolbox possesses three separate compartments and one drawer to comprehensibly store your most used tools, With a handle to carry the load and a carriage load of 25kg. The polypropylene material allows for easy cleaning and gives the product overarching durability.
Features and Benefits
• Manufactured from durable, resistant polypropylene for product longevity
• Boasts three compartments for storage and a drawer for smaller components, allowing you to fit the essentials
• With a carriage load of 25kg, it's impressive for a small toolbox
• Comfortable handle for ease of transportation of your tools
Typical Applications
• Ideal for use in workshops, on site or for storage of your general DIY tools
Attribute | Value |
---|---|
Brand | Raaco |
Colour | Blue |
EAN | 5733439137195 |
ECLASS Code | 21100101 |
Height | 230mm |
Length | 476mm |
Lock Type | None |
MFR Part No. | 137195 |
Number of Compartments | 3 |
Product Material | Polypropylene |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 1.6kg |
Width | 228mm |