£49.58
Ex VAT
£59.50
Inc VAT
Product Details
Product Specification
Optional buckets to fit 985-002 & 985-002.
Optional buckets, set of 2 -
1x 332 x 232 x 172mm,
1x 336 x 236 x 562mm.
Load capacity: 150kg.
Features and Benefits
• Optional buckets allow for more carrying capacity on your service trolley
• Pack of 2 to to help organisation
Attribute | Value |
---|---|
Brand | Workshop |
Colour | Black |
ECLASS Code | 21070300 |
Load Capacity | 150kg |
MFR Part No. | HI004Z |
Product Material | Plastic |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |