£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Wall mounted secure storage for laptops at point of use with lockable fold down flap, inner mat and fixing strap.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Light Grey |
EAN | 5039350020258 |
ECLASS Code | 21100201 |
MFR Part No. | 16912350.11V |
Overall Depth | 150mm |
Overall Height | 410mm |
Overall Width | 500mm |
Series | Verso |
Type | Laptop Cupboard |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |