£404.00
Ex VAT
£484.80
Inc VAT
Product Details
Product Specification
1050SCT The trolleys and mobile cabinets have a 450kg set carrying capacity assuming the load is uniformly distributed. Mounted on 2 swivel and 2 swivel braked 100mm none marking castors with blue elastic rubber tyres that ensures smooth mobility and can easliy be moved around workstations, laboratories, schools and garage settings
Features and benefits
•1000 x 500mm workbench, trolley and mobile cabinet all-in-one has two swivel/braked castors and two fixed castors for easy movement
Constructed from steel angle with braced galvanised top for durability
• Weight capacity 450kg
• Standard height 840mm can be varied to order
• Heavier duty castors are available on request
Typical applications
• Workstations
• Laboratories
• Schools
• Garages
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Blue |
ECLASS Code | 21100201 |
Overall Depth | 500mm |
Overall Height | 840mm |
Overall Width | 1000mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Galvanised |