£83.99
Ex VAT
£100.79
Inc VAT
5 Variations Available
Product Details
Product Specification
These beam clamps were designed to provide quick and versatile rigging points for hoisting equipment, pulley blocks, or loads. They offer a flexible application due to their wide adjustment range and are equipped with a central threaded spindle for easy attachment and a secure grip.
Features and Benefits
• Versatile rigging point allows rapid setup for hoisting equipment, pulley blocks, or loads, saving valuable time on the job
• Adjustment range offers flexibility in application, accommodating various beam sizes and configurations
• Central threaded spindle facilitates easy attachment and provides a safe, secure grip
• Easy to secure spindle prevents loosening, enhancing safety by maintaining a stable connection even under heavy loads, reducing the risk of accidents
• Crafted to ensure long-lasting performance even in challenging environments, reducing maintenance requirements and enhancing overall product lifespan
Attribute | Value |
---|---|
Brand | Yale |
EAN | 4025092055161 |
ECLASS Code | 21020501 |
Flange Width | 75 - 230mm |
Lifting Capacity/Maximum Load | 2000kg |
MFR Part No. | N05406182 |
UNSPSC Code | 31162905 |
Weight | 4.6kg |