£2.59
Ex VAT
£3.11
Inc VAT
2 Variations Available
Product Details
Product Specification
Jumbo® is the most trusted and well known tow-ropes, tie downs and bungee cords manufacturer in Europe, producing the highest quality products available, all with BS and TUV certification. These tie-down straps have high quality industrial grade polypropylene webbing and strong zinc casting buckles for added safety on the road.
Features and Benefits
• Available in two different sizes to suit your needs
• Zinc plated cam buckle bolsters durability
Typical Applications
• Construction
• Logistics
Standards
• EN-12195-2
• TUV certified
Notes
• Colours may vary
Attribute | Value |
---|---|
Brand | Jumbo |
EAN | 8711263200251 |
ECLASS Code | 20360201 |
Length | 2500mm |
MFR Part No. | T-200250 |
Pack Quantity | 2 |
Product Type | Tie Down w/ Cam Buckle |
UNSPSC Code | 31151905 |
Width | 25mm |