noscriptMatlock Charging Locker, 4 Compartments, Green, 1800 x 300 x 300mm M12214GUPD00TCD | Cromwell Tools

Matlock

Charging Locker, 4 Compartments, Green, 1800 x 300 x 300mm

SKU:

MTL4054473K

MPN:

M12214GUPD00TCD

£464.00

Ex VAT

£556.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Each compartment fitted with single socket. Choice of flat or sloping tops.


    Contents not included.


    UK Manufactured


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Additional Features

    Double Socket

    Brand

    Matlock

    Colour

    Green

    Depth

    300mm

    Door Style

    Perforated

    EAN

    5036140432086

    ECLASS Code

    21100410

    Flat or Sloping Top

    Flat Top

    Height

    1800mm

    Locker Type

    Charging Locker

    Material

    Steel

    MFR Part No.

    M12214GUPD00TCDML

    Number of Doors

    4

    Number of Nesting Lockers

    1

    Socket Type

    Double Socket

    UNSPSC Code

    56101520

    Width

    300mm