£497.00
Ex VAT
£596.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Each compartment fitted with single socket.
Choice of flat or sloping tops.
Four Door.
Five Door.
Eight Door.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 180mm |
Door Style | Perforated |
EAN | 5036140423787 |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat Top |
Height | 915mm |
Locker Type | Charging Locker |
Material | Steel |
MFR Part No. | A100641P03GUHY |
Number of Doors | 4 |
Number of Nesting Lockers | 1 |
Socket Type | Single Socket |
UNSPSC Code | 56101520 |
Width | 250mm |