£589.00
Ex VAT
£706.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Choice of flat or sloping tops.
Four Door.
Five Door.
Eight Door.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Each compartment fitted with single socket |
Brand | Matlock |
Colour | Blue |
Depth | 300mm |
Door Style | Perforated |
EAN | 5036140449589 |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat Top |
Height | 930mm |
Locker Type | Charging Locker |
Material | Steel |
MFR Part No. | MH2215GUCF00LCS |
Number of Doors | 5 |
Number of Nesting Lockers | 1 |
Socket Type | Single Socket |
UNSPSC Code | 56101520 |
Width | 300mm |