SKU:
MTL4054605K
MPN:
M12216GUYD00TCS
£829.00
Ex VAT
£994.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Each compartment fitted with single socket. Choice of flat or sloping tops.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Single Socket |
Brand | Matlock |
Colour | Yellow |
Depth | 300mm |
Door Style | Perforated |
EAN | 5036140432598 |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Charging Locker |
Material | Steel |
MFR Part No. | M12216GUYD00TCS |
Number of Doors | 6 |
Number of Nesting Lockers | 1 |
Socket Type | Single Socket |
UNSPSC Code | 56101520 |
Width | 300mm |