SKU:
MTL4055482K
MPN:
M15511GUPD00LCS
£739.00
Ex VAT
£886.80
Inc VAT
6 Variations Available
Product Details
Product Specification
The In Charge™ Locker range, provides a safe environment for charging laptops, tool batteries, mobile phones, iPads and other electronic devices.
With trailing cables, the risk of theft and health and safety issues, finding access to safe and protected power points is a common problem in today's workplace.
In Charge™ Lockers are specifically designed to help overcome this and provide a secure, easy and safe solution.
Lockers are fully portable as a single unit - simply place the unit in a convenient location, plug the unit into a power point and the lockers are ready for use.
Each compartment fitted with single socket.
Contents not included.
Each compartment is fitted with either one or two standard UK three-pin sockets depending on the locker size.
This simple and economical cam lock provides user access with a small, easily replaced key.
The lock is supplied with two keys and a master key is available.
All doors are independently earthed to the locker body.
Each shelf has an additional front-to-rear reinforcing box section to strength.
One side of the locker and the doors are perforated to help prevent heat build-up during charging.
Power lead is supplied with fitted RCD plug. Lead plugs into the In Charge™ Locker enabling easy replacement of the lead if damaged. Supply Voltage 230v. The maximum current consumption in normal use is 13 amp.
Laptop Charging Lockers
Each compartment fitted with single socket.
Choice of flat or sloping tops.
Single Door 10 Socket.
Ten Door 10 Socket.
Five Door 5 Socket.
Sloping Tops
All In Charge lockers can be specified with sloping tops which are a great way of keeping locker areas tidy and more hygienic as they discourage users from leaving items on top of lockers.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | 10 internal shelves each with a single socket |
Brand | Matlock |
Colour | Green |
Depth | 450mm |
Door Style | Perforated |
EAN | 5036140446311 |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Charging Locker |
Material | Steel |
MFR Part No. | M15511GUPD00LCS |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
Socket Type | Single Socket |
UNSPSC Code | 56101520 |
Width | 450mm |