£484.00
Ex VAT
£580.80
Inc VAT
54 Variations Available
Product Details
Product Specification
These Dual USB Tablet Lockers provide secure charging and storage for electronic devices like tablets and notebooks. Each compartment includes a 3-pin socket with USB port and USB C connectivity. Ideal for receptions, staff rooms, industrial settings, retail environments, and schools, these lockers ensure devices are always ready for use while protecting them from theft or damage. Features include mastered cam locks, ventilated compartments for heat dissipation, and durable piano hinges for extra security. These lockers are CE tested, meeting EU safety requirements, and come in a vibrant range of door colour options.
Features and Benefits
• Standard, mastered cam locks with 2,000 differs
• Ventilated locker compartments for heat dissipation
• Durable piano hinges for extra security
• CE tested and EU safety compliant
• Available in a vibrant range of door colour options
• Dual in-compartment charging facility with a 3-pin plug socket and USB port
• USB C connectivity
Typical Applications
• Receptions
• Staff Rooms
• Industrial
• Retail, Schools
Attribute | Value |
---|---|
Brand | QMP |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Locker Type | Charging Locker |
Material | Steel |
MFR Part No. | LDU18383815L |
Number of Doors | 1 |
Number of Nesting Lockers | 15 |
Socket Type | USB |
UNSPSC Code | 56101520 |