£799.00
Ex VAT
£958.80
Inc VAT
30 Variations Available
Product Details
Product Specification
This Dual USB Charging Locker available in a range of door colours, offers a secure charging space for mobile phones. Each compartment features a 3-spin socket and USB port, which contains a USB C connectivity. Including ventilated locker compartments for heat dissipation, paired with piano hinges ensures durability and extra security. Tried and tested to meet the needs of EU Safety.
Features and Benefits
• Available in a range of vibrant colours to suit your needs
• CE tested to meet the requirements of EU safety
• 3 - pin socket for USB port
• Piano hinges to ensure durability and security
Attribute | Value |
---|---|
Brand | QMP |
Colour | Light Grey |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Charging Locker |
Material | Steel |
MFR Part No. | LRC184538YSP |
Number of Doors | 20 |
UNSPSC Code | 56101520 |
Width | 450mm |