QMP

DUAL USB PHONE CHARGING LOCKER 5 TIERS 20 DOORS GUAVA GREEN

SKU:

QMP4050619T

MPN:

LRC909038YSG

£799.00

Ex VAT

£958.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This Dual USB Charging Locker available in a range of door colours, offers a secure charging space for mobile phones. Each compartment features a 3-spin socket and USB port, which contains a USB C connectivity. Including ventilated locker compartments for heat dissipation, paired with piano hinges ensures durability and extra security. Tried and tested to meet the needs of EU Safety.


    Features and Benefits
    • Available in a range of vibrant colours to suit your needs
    • CE tested to meet the requirements of EU safety
    • 3 - pin socket for USB port
    • Piano hinges to ensure durability and security


    Product Specification
    Attribute
    Value

    Brand

    QMP

    Colour

    Light Grey

    Door Style

    Solid

    ECLASS Code

    21100410

    Flat or Sloping Top

    Flat

    Height

    940mm

    Locker Type

    Charging Locker

    Material

    Steel

    MFR Part No.

    LRC909038YSG

    Number of Doors

    20

    UNSPSC Code

    56101520

    Width

    900mm