SKU:
QMP4051030L
MPN:
BL1845458UPX
£532.50
Ex VAT
£639.00
Inc VAT
Product Details
Product Specification
These high quality Tool Charging Lockers are perfect for the secure charging of battery packs and power tools. Available in various sizes and compartment options to suit your requirements, with the choice of either a perforated or solid door option.
QMP are proud of offer the Tool Charging Lockers as CE tested and do meet the requirements of EU safety.
-8 door lockers fitted with galvanised security shelf to prevent any unauthorised access to the compartment below.
-Strengthened and ventilated doors with rubber buffers.
-Powder coated with Germ Guard Active Technology - find out more about the Germ Guard paint here.
-Supplied with anti corrosive galvanised shelves.
-Available with perforated doors for added ventilation, or solid doors to suit your requirements.
-The choice of a standard and RCD Plug options available.
-Available with a range of lock fittings including, standard key, latch lock, coin return & coin retain.
Image for illustration purpose only- Available in different colours
Attribute | Value |
---|---|
Additional Features | Fitted with secure mastered cam locks with 2,000 differs |
Brand | QMP |
Colour | Light Blue |
Depth | 450mm |
Door Style | Perforated |
ECLASS Code | 21100410 |
Flat or Sloping Top | FlaT Top |
Height | 1800mm |
Locker Type | Charging Locker |
Material | Steel |
MFR Part No. | BL1845458UPX |
Number of Doors | 8 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 450mm |