£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from galvanised steel and finished with an epoxy powder coat paint, these reinforced two door compartment lockers from Elite are a simple storage solution in the workplace. With two compartments, one upper and one lower, both possessing a mastered cam lock and key system. Seat and stand options are also available to purchase separately. All lockers are supplied with a double coat hook in each compartment. Can be purchased in seven varying colourways.
Features and Benefits
• Manufactured from galvanised steel for product longevity and durability
• Accessories available to purchase separately to allow full customisation of your storage
• Available in seven varying colourways to suit personal preference and requirements
• Escutcheon plate for vinyl numbers to be inserted for ease of identification of lockers when in bulk
• Welded frame and steel profiled door stiffeners making it a robust product that is resistant to wear and tear
• Fitted with a mastered cam lock and two keys per locker to secure your effects
Typical Applications
• Ideal in a variety of industrial and institutional settings due to its robust design and twin doors to utilise space
Notes
• Accessories available to purchase separately
Attribute | Value |
---|---|
Additional Features | Anti-bacterial powder coating |
Brand | Elite Lockers |
Colour | Mid Grey |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | 1830302 |
Number of Doors | 2 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |