noscriptBott 10401029.16 CNC MULTI POSITION TROLLEY 10401029.16 | Cromwell Tools

Bott

10401029.16 CNC MULTI POSITION TROLLEY

SKU:

BOT4061810J

MPN:

10401029.16

£549.00

Ex VAT

£658.80

Inc VAT

OUT OF STOCK

    Product Details

    Multi position for use with CWT tool carriers. Tool carriers are inserted into the trolleys using the suspension brackets. Two swivel castors with full locking brake and two fixed castors. For up to 10-12 tool carriers. Optional end shelf with rubber mat. Enhanced safety as the tooling can be stored within the confines of the trolley.
    Note:
    To store each carrier block, a pair of carrier suspension brackets must be ordered. The model shown also features an optional end shelf.
    Dimensions (W x D x H):
    980 x 600 x 985mm.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    EAN

    4025002273944

    ECLASS Code

    21100201

    MFR Part No.

    10401029.16

    To Suit

    As Required

    UNSPSC Code

    24112400