£82.99
Ex VAT
£99.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Perfo back panels, suitable for verso lectern models, constructed using sheet steel with a RAL 7035 powder coat finish.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 503mm |
ECLASS Code | 21100201 |
Height | 1000mm |
MFR Part No. | 16926985.16 |
To Suit | Verso lectern models |
UNSPSC Code | 24112400 |
Width | 95mm |