noscriptBott 800mm WIDE PERFO BACK PANEL-LIGHT GREY 16926983.16 | Cromwell Tools

Bott

800mm WIDE PERFO BACK PANEL-LIGHT GREY

SKU:

BOT4050349T

MPN:

16926983.16

£70.99

Ex VAT

£85.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Perfo back panels, suitable for verso lectern models, constructed using sheet steel with a RAL 7035 powder coat finish.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Depth

    503mm

    ECLASS Code

    21100201

    Height

    1000mm

    MFR Part No.

    16926983.16

    To Suit

    Verso 800mm wide lectern models

    UNSPSC Code

    24112400

    Width

    95mm