£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
For use with Treston High Density Storage Cabinets. Includes 4 castors Ø 100 mm, 2 with brakes, and the required fittings. The load capacity of castors is 150 kg. The overall dimensions of a cabinet on castors are: (W) 605mm x (D) 410mm x (H) 980 mm.
Please Note: Image is for illustration purposes only. High Density Storage Cabinets are sold separately.
Attribute | Value |
---|---|
Brand | Treston |
ECLASS Code | 21100201 |
MFR Part No. | PS-LH |
UNSPSC Code | 24112400 |