£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Provides 3 rows for tool holding inserts - ordered separately.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 525mm |
ECLASS Code | 21100201 |
Height | 220mm |
MFR Part No. | 40523005.16V |
To Suit | CNC Cupboard |
UNSPSC Code | 24112400 |
Width | 1050mm |