£209.00
Ex VAT
£250.80
Inc VAT
16 Variations Available
Product Details
Product Specification
40mm thick lino worktop with a 38mm particle board core and 2mm grey linoleum surface and durable plastic edge banding. An easy clean top with good surface resistance to water, oils, acids and chemicals. Ideal for office, assemble and storage workplace areas.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 650mm |
ECLASS Code | 21100201 |
Height | 40mm |
MFR Part No. | 41201020.15V |
To Suit | Cubio |
UNSPSC Code | 24112400 |
Width | 1300mm |