noscriptBott CUBIO 1500mm FULL DEPTH BASE SHELF-LIGHT GREY 41201049.16V | Cromwell Tools

Bott

CUBIO 1500mm FULL DEPTH BASE SHELF-LIGHT GREY

SKU:

BOT4050489R

MPN:

41201049.16V

£91.99

Ex VAT

£110.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    or use in conjunction with cubio stringer set. Constructed of sheet steel with powdercoat RAL7035 grey finish.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Depth

    750mm

    ECLASS Code

    21100201

    Height

    50mm

    MFR Part No.

    41201049.16V

    To Suit

    Cubio Stringer Set

    UNSPSC Code

    24112400

    Width

    1500mm