£337.00
Ex VAT
£404.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Mpx 'T' shape worktop for use in custom installations. The 750mm sections integrate with standard cubio worktops and the corner sections allow 1050mm or 525mm wide cabinets to be installed underneath. As well as cabinets, the worktop can be supported by cubio end frames and support brackets.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 1500mm |
ECLASS Code | 21100201 |
Height | 40mm |
MFR Part No. | 41201067.08V |
To Suit | Cubio Range |
UNSPSC Code | 24112400 |
Width | 1500mm |