£399.00
Ex VAT
£478.80
Inc VAT
5 Variations Available
Product Details
Product Specification
40mm solid beech, high load bearing worktop with good surface resistance to water, oils, acids and chemicals. Suitable for most workbench applications.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 900mm |
ECLASS Code | 21100201 |
Height | 40mm |
MFR Part No. | 41201065.07V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 1500mm |