£457.00
Ex VAT
£548.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Constructed of hardwood core impregnated with phenol resin and edged in hardwood. A high sratch resistant surface with excellent surface resistance to water, oils and chemicals. Non flammable.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 900mm |
ECLASS Code | 21100201 |
Height | 40mm |
MFR Part No. | 41201065.10V |
To Suit | Cubio Range |
UNSPSC Code | 24112400 |
Width | 1500mm |