£699.00
Ex VAT
£838.80
Inc VAT
3 Variations Available
Product Details
Product Specification
38mm particle board with 1.2mm zinc coated steel cladding to surface, front and rear edges. An extremely hard wearing, heavy duty surface for heavy engineering or hot components.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 900mm |
ECLASS Code | 21100201 |
Height | 40mm |
MFR Part No. | 41201065.14V |
To Suit | Cubio Range |
UNSPSC Code | 24112400 |
Width | 1500mm |