£337.00
Ex VAT
£404.40
Inc VAT
5 Variations Available
Product Details
Product Specification
40mm solid beech, high load bearing worktop with good surface resistance to water, oils, acids and chemicals. Suitable for most workbench applications.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 750mm |
ECLASS Code | 21100201 |
Height | 40mm |
MFR Part No. | 41201036.07V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 2000mm |