Bott

CUBIO 2000x750x40 PHENOL WORKTOP

SKU:

BOT4050489P

MPN:

41201036.10V

£509.00

Ex VAT

£610.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Constructed of hardwood core impregnated with phenol resin and edged in hardwood. A high sratch resistant surface with excellent surface resistance to water, oils and chemicals. Non flammable.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Depth

    750mm

    ECLASS Code

    21100201

    Height

    40mm

    MFR Part No.

    41201036.10V

    To Suit

    Cubio Range

    UNSPSC Code

    24112400

    Width

    2000mm