£589.00
Ex VAT
£706.80
Inc VAT
3 Variations Available
Product Details
Product Specification
40mm conductive particle board core with conductive laminate surface and ABS antistatic edges. An easy clean top with high abrasion and impact resistance and excellent surface resistance to boiling water, oils, weak acids and chemicals. Leakage values in accordance with IEC 61340.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 900mm |
ECLASS Code | 21100201 |
Height | 40mm |
MFR Part No. | 41201066.05V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 2000mm |