£82.49
Ex VAT
£98.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Sliding shelf with 75kg U.D.L. capacity on smooth roller bearing slides. 50mm high adjustable on 25mm vertical pitch.Supplied in powdercoat RAL7035 light grey finish.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 525mm |
ECLASS Code | 21100201 |
Height | 25mm |
MFR Part No. | 40522073.16V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 650mm |