£87.99
Ex VAT
£105.59
Inc VAT
16 Variations Available
Product Details
Product Specification
40mm, resin bonded, layered hardwood beech ply with cross laminated construction. A tough general duty worktop suitable for most applications.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 750mm |
ECLASS Code | 21100201 |
Height | 40mm |
MFR Part No. | 41201009.08V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 650mm |