£88.99
Ex VAT
£106.79
Inc VAT
13 Variations Available
Product Details
Product Specification
Metal top tray with 4 raised sides to prevent accidental roll off of items, complete with inlaid slip resistant mat. Increases cabinet height by 15mm. Supplied in RAL7035 light grey.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 650mm |
ECLASS Code | 21100201 |
Height | 15mm |
MFR Part No. | 42102009.16V |
To Suit | Cubio Cabinets |
UNSPSC Code | 24112400 |
Width | 750mm |