£70.99
Ex VAT
£85.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Additional plinths for the Cubio Cupboards.
Please not the picture is for illustration purposes, the plinth is Light Grey and the cupboard is not included.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 850mm |
ECLASS Code | 21100201 |
Height | 50mm |
MFR Part No. | 41430030.16V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 650mm |