£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
Constructed of robust sheet steel with powdercoat RAL7035 grey finish.
Suitable for Cubio Cupboards
Attribute | Value |
---|---|
Brand | Bott |
Depth | 800mm |
ECLASS Code | 21100201 |
Height | 800mm |
MFR Part No. | 41401017.16V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 80mm |