£56.99
Ex VAT
£68.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Suitable for all cupboard door styles, rail position may be adjusted on a 25mm vertical pitch and horizontally on a 100mm pitch. The hanging rail kit is supplied with 6 hooks. Standard clothes hangers may be used on 650mm deep models.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 650mm |
ECLASS Code | 21100201 |
Height | 50mm |
MFR Part No. | 41010046.16V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 1050mm |