Bott

CUBIO CUPBOARD SHELF GALVANISED CUPBOARD SHELF KIT

SKU:

BOT4050492V

MPN:

42101062.51V

£32.79

Ex VAT

£39.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Durable, scuff resistant galvanised steel shelf. Shelves have 160 kg U.D.L. capacity on 1300 mm wide models*, 100kg on all others.All shelves are adjustable on a 25mm vertical pitch.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Depth

    650mm

    ECLASS Code

    21100201

    Height

    25mm

    MFR Part No.

    42101062.51V

    To Suit

    Cubio Cupboards

    UNSPSC Code

    24112400

    Width

    800mm