£38.99
Ex VAT
£46.79
Inc VAT
10 Variations Available
Product Details
Product Specification
Drop in base for Cubio cupboards.
Please not image is for illustration purpose, Base only Cupboard not included.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 650mm |
ECLASS Code | 21100201 |
Height | 28mm |
MFR Part No. | 42101031.51V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 525mm |