£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
CUBIO Cupboard Shelf Kit. Adjustable galvanised shelves for cupboards. To suit a 400mm (W) cupboard.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 525mm |
ECLASS Code | 21100201 |
Height | 28mm |
MFR Part No. | 42101003.51V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 400mm |