£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Optional shelf for static and mobile 750mm x 750mm cubio framework benches. Constructed of sheet steel with a RAL 7035 (light grey) powder coat finish.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 750mm |
ECLASS Code | 21100201 |
Height | 50mm |
MFR Part No. | 41201048.16V |
To Suit | Cubio Stringer Set |
UNSPSC Code | 24112400 |
Width | 1500mm |