£107.00
Ex VAT
£128.40
Inc VAT
23 Variations Available
Product Details
Product Specification
Internal drawer kit with 75kg U.D.L. capacity on smooth action roller bearing slides, adjustable on 25mm vertical pitch.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 525mm |
ECLASS Code | 21100201 |
Height | 175mm |
MFR Part No. | 40522019.16V |
To Suit | Cubio Cupboards |
UNSPSC Code | 24112400 |
Width | 1050mm |