£21.79
Ex VAT
£26.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Replacement parts for the Cubio MT Trolley.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 90mm |
ECLASS Code | 21100201 |
Height | 20mm |
MFR Part No. | 41010120.16V |
To Suit | Cubio MT Trolley |
UNSPSC Code | 24112400 |
Width | 100mm |