noscriptBott CUBIO MT TROLLEY REAR SHELF 1050W-LIGHT GREY 41010118.16V | Cromwell Tools

Bott

CUBIO MT TROLLEY REAR SHELF 1050W-LIGHT GREY

SKU:

BOT4050487W

MPN:

41010118.16V

£43.49

Ex VAT

£52.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Replacement parts for the Cubio MT Trolley.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Depth

    125mm

    ECLASS Code

    21100201

    Height

    30mm

    MFR Part No.

    41010118.16V

    To Suit

    Cubio MT Trolley

    UNSPSC Code

    24112400

    Width

    1050mm